1 B 80 SDS
Description
1 B 80 SDS V-BELT SHEAVE ; 1 GROOVES 8.35" OD BUSHED
Part # 1 B 80 SDS
BDI # 613479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580270
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17083
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
AK89H
Description
AK89H V-BELT SHEAVE ; H BUSHED SHEAVE A SECTION 1 GROOVE
Part # AK89H
BDI # 654790
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Other Features:
Light Duty | Split Taper Bushing | Lighting Hole Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582973
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1