2 B 52 SDS
Description
2 B 52 SDS V-BELT SHEAVE ; 2 GROOVES 5.55" OD BUSHED
Part # 2 B 52 SDS
BDI # 616456
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581219
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 54 SDS
Description
2 B 54 SDS V-BELT SHEAVE ; 2 GROOVES 5-3/4" OD BUSHED
Part # 2 B 54 SDS
BDI # 616458
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580771
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 46 SDS
Description
2 B 46 SDS V-BELT SHEAVE ; 2 GROOVES 4.95" OD BUSHED
Part # 2 B 46 SDS
BDI # 616450
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581461
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 50 SDS
Description
2 B 50 SDS V-BELT SHEAVE ; 2 GROOVES 5.35" OD BUSHED
Part # 2 B 50 SDS
BDI # 616454
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580323
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2TB50
Description
2TB50 V-BELT PULLEY SHEAVE ; 2 GROOVES 5.35" OD BUSHED SPLIT TAPER B
Part # 1001676
BDI # 328519
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Split Taper Bushing | Solid Style | Type 13
Global Part Number GPN:
14176
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2