100BTB21H
Description
100BTB21H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 21T B-HUB ONE SIDE
Part # 100BTB21H
BDI # 614250
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31916
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
120BTB21
Description
120BTB21 ROLLER CHAIN SPROCKET ; 1-1/2" P 21T BORE FOR 3020 BUSHING
Part # 120BTB21
BDI # 615080
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31953
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Bushed