80BTB26H
Description
80BTB26H ROLLER CHAIN SPROCKET ; 1" P 26T HT BORE FOR 2517 BUSHING
Part # 80BTB26H
BDI # 625164
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32248
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
80Q26H
Description
80Q26H ROLLER CHAIN SPROCKET ; 1" P 26T HT BORE FOR Q BUSHING
Part # 80Q26H
BDI # 625299
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Split Taper Bushing
Global Part Number GPN:
571800
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed