ZARF40100-L-TV
Description
ZARF40100-L-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE 40MM X 100MM X 70MM
Part # ZARF40100-L-TV-A
BDI # 1178912
Features
Height - Millimeter:
70
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
2.756
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
17 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring