Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3
NU 1022 ML/C3
Description
NU 1022 ML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 1022 ML/C3
BDI # 1416533
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455386
Number of Rows of Rollers:
Single Row
6018COV
Description
6018COV COUPLING COVER ; PLASTIC 6-3/8" OD 3-1/16" WID
Part # 6018COV
BDI # 623706
Features
Component:
Cover
Width - Millimeter:
77.8
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
3.063
22314 E/C3
Description
22314 E/C3 SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT
Part # 22314 E/C3
BDI # 1415964
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22315 E
Description
22315 E SPHR ROLLER BRG ; 75MM BORE 160MM OD 55MM WID SHAFT MOUNT
Part # 22315 E
BDI # 1416322
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing