MI 48
Description
MI 48 BEARING INNER RACE ; 3" BORE 3-1/2" OD 2" WID
Part # 0004800000
BDI # 345360
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592730
Self Aligning:
No
Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 1.34 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
Width - Inch:
3.06
3729D-2
Description
3729D-20081 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 2-1/16" WD
Part # 3729D-20081
BDI # 1338420
Features
Component:
Double Cup
Width - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Outside Diameter - Millimeter:
93.269
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649258
Precision Class:
Standard
Width - Inch:
2.063
Basic Number:
3729
MI 52
Description
MI 52 BEARING INNER RACE ; 3-1/4" BORE 3-3/4" OD 2" WID
Part # 0005200000
BDI # 345363
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592723
Self Aligning:
No
Features
Component:
Sleeve Assembly
Width - Millimeter:
79.502
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.31
Outside Diameter - Millimeter:
84.074
Coupling Type:
Gear Coupling
Torque:
2500In-Lbs
Width - Inch:
3.13