CF 1 7/8 SB

COMPARE

CF 1 7/8 SB

Description
CF 1 7/8 SB CAM FOLLOWER BEARING ; 1-7/8" RLR DIA 1" RLR WD

MCGILL

Part # 2170112000

BDI # 343958

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20756

Price Inventory : Available to order
Loading Price
QTY
CF 1 7/8 S

COMPARE

CF 1 7/8 S

Description
CF 1 7/8 S CAM FOLLOWER BEARING ; 1-7/8" RLR DIA 1" RLR WD

MCGILL

Part # 2170110000

BDI # 343957

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20755

Price Inventory : Available to order
Loading Price
QTY