CFH 2 1/2 B
Description
CFH 2 1/2 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2240502000
BDI # 347164
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement
Global Part Number GPN:
22611
HR-2-1/2-X
Description
HR-2-1/2-X NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE SCREWDRIVER SLOT SEALED
Part # HR-2-1/2-X
BDI # 840888
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590955