KR35-PP
Description
KR35-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM ID X 35MM OD
Part # KR35-PP-A
BDI # 1181340
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239987
KRV35-PP-A
Description
KRV35-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # KRV35-PP-A
BDI # 1181471
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240014
NUKR35-A
Description
NUKR35-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 35MM RLR DIA
Part # NUKR35-A
BDI # 1175889
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239949
MCF 35 SB
Description
MCF 35 SB CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH
Part # 1635015001
BDI # 344772
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20954
KR35-PP-X
Description
KR35-PP-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM ID X 35MM OD
Part # KR35-X-PP-A
BDI # 15093400
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240043