KR40-PP-A

COMPARE

KR40-PP-A

Description
KR40-PP-A

INA

Part # KR40-PP-A

BDI # 1181348

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239988

Price Inventory : In stock
Loading Price
QTY
KRV40-PP A

COMPARE

KRV40-PP A

Description
KRV 40 PP ; STUD TYPE TRACK ROLLER

INA

Part # KRV40-PP-A

BDI # 18314274

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240015

Price Inventory : Available to order
Loading Price
QTY
MCFR 40 SB

COMPARE

MCFR 40 SB

Description
MCFR 40 SB CAM FOLLOWER BEARING ; 40MM ROLLER DIA 20MM ROLLER WIDTH

MCGILL

Part # 1640150601

BDI # 344993

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21108

Price Inventory : Available to order
Loading Price
QTY
KR40-X-PP

COMPARE

KR40-X-PP

Description
KR40PPX ; STUD TYPE TRACK ROLLER

INA

Part # KR40-X-PP-A

BDI # 1174910

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 240044

Price Inventory : Available to order
Loading Price
QTY