Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Super Blue Ribbon
Global Part Number GPN:
284526
Belt Width - Millimeter:
22.225
Belt Outside Length - Millimeter:
5435.6
Belt Style:
V-Belt
Belt Outside Length - Inch:
214
Belt Series:
C
Belt Width - Inch:
0.875
61801-2RS1
Description
61801-2RS1 DEEP GROOVE BALL BRG ; 12MM BORE 21MM OD 5MM WD
Part # 61801-2RS1
BDI # 1421563
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1898
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7304 BECBM
Description
7304 BECBM ANG CONTACT BALL BRG ; NON-RETURNABLE 20MM BORE 52MM OD 15MM WD
Part # 7304 BECBM
BDI # 1418778
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257634
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
GE 30 ES-2RS
Description
GE 30 ES-2RS SPHERICAL PLAIN BRG ; 30MM BORE 18MM HOUSING WID 47MM OD
Part # GE 30 ES-2RS
BDI # 1418319
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
385320
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
990.6
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
39
Belt Series:
BX
Belt Width - Inch:
0.625