EA 3471 1LB KIT IDH 219292
Description
EA 3471 1LB KIT IDH 219292 REPAIR KIT ; 99913 FXMASTR STL PUTTY 1LB NET
Part # 219292
BDI # 1055766
Features
Other Features:
Self Reactive Cure | Non Slumping
Product Name And Type:
Specialty Purpose Metal Repair Putty Filler
Container Type:
Kit
Typical Use:
Multi Purpose
Texture:
Multiple Refer to Manufacturer
Color:
Metallic Gray
UCF211-200D1
Description
UCF211-200D1 FLANGE MOUNTED UNIT ; 4-BOLT
Part # UCF211-200D1
BDI # 17761307
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
100-C C/L PREMIUM
Description
C/L 100 PREMIUM COTTERED CHAIN CNCT LINK ; ANSI SIMPLEX
Part # 100 COT C/L PREMIUM
BDI # 20457703
UCFL206D1
Description
UCFL206D1 FLANGE MOUNTED UNIT ; 2-BOLT 30 MM BORE CAST IRON SET SCREW
Part # UCFL206D1
BDI # 1195187
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
3.438