60BS45 2 3/16
Description
60BS45 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS45 2 3/16
BDI # 623170
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Global Part Number GPN:
35567
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
NKIB5905-XL
Description
NKIB5905-XL COMBINAISON ROULEMENT ; 25MM BORE 1 42MM OD
Part # NKIB5905-XL
BDI # 1411967
Features
Height - Millimeter:
25
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
F724-30-B5-G
Description
F724-30-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 52002
BDI # 171515
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343628
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44