2012 1 3/4
Description
2012 1 3/4 TAPERED BUSHING ; 1-3/4" BORE 2-3/4" OD 1-1/4" LTB
Part # 2012 1 3/4
BDI # 617329
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Keyway on ID
Global Part Number GPN:
463956
Bushing Series:
2012
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.25
Length Thru Bore - Millimeter:
21.438
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
25.4
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5MGT
Belt Width - Inch:
0.591
Other Features:
Poly Chain | Power Grip GT
Belt Width - Millimeter:
15
Belt Pitch Length - Millimeter:
535
Belt Pitch Length - Inch:
21.063
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
6210VVC3
Description
6210VVC3 DEEP GROOVE BALL BEARING ; 50MM BOREX90MM ODX20MM W 1-ROW
Part # 6210VVC3
BDI # 1186511
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5776
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
HH926749-2
Description
HH926749-20024 TAPERED ROLLER BRG CONE ; PRECISION 4-3/4" BORE 3-1/4" WID
Part # HH926749-20024
BDI # 1357824
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
648892
Precision Class:
Standard
Basic Number:
HH926749