CDQSB25-150DCM-M9BW
Description
CDQSB25-150DCM-M9BW ; CYL COMPACT
Part # CDQSB25-150DCM-M9BW
BDI # 17453661
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1/1.7 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
5.315
Voltage:
24 VDC
Overall Width - Inch:
1.181
NCDGLA25-1000-M9BSAPC
Description
NCDGLA25-1000-M9BSAPC NCG CYLINDER
Part # NCDGLA25-1000-M9BSAPC
BDI # 25631381
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Stainless Steel | PBT
Other Features:
Standard | Rotary | Sealant | Electroless Nickel Plated
Product Name:
Push To Connect Fitting