SUPER16OPN
Description
SUPER16OPN LINEAR BEARING ; 1" BORE 1-9/16" OD
Part # SUPER16OPN
BDI # 854193
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
KQ2W07-34AS
Description
KQ2W07-34AS EXTENDED MALE ELBOW ; 1/4IN TUBING OD
Part # KQ2W07-34AS
BDI # 17948216
KQ2H10-12A
Description
KQ2H10-12A STRAIGHT UNION FITTING ; 10MM TUBING OD
Part # KQ2H10-12A
BDI # 17945264
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Resin
Other Features:
Different Diameter | White Body | Light Gray Release Button
Product Name:
Push To Connect Fitting
UCP204
Description
UCP204 PILLOW BLOCK BEARING ; 20MM BORE 33.3MM BASE-CTR HGT 2 HOLE
Part # UCP204
BDI # 114672
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Global Part Number GPN:
524444
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCF206
Description
UCF206 FLANGED BLOCK BEARING ; 30MM BORE 117MM BOLT CIRCLE 4 HOLE
Part # UCF206
BDI # 108017
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533413
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw