22222 EK/C3
Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK/C3
BDI # 1415835
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22228 CC/C3W33
Description
22228 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID SHAFT MOUNT
Part # 22228 CC/C3W33
BDI # 1418094
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
50R STD FLEX ELEMNT WRAPFLEX 0789011
Description
50R STD FLEX ELEMNT WRAPFLEX 0789011 ; 789011 W/FAST
Part # 4500027
BDI # 18484394
Features
Component:
Element Assembly
Width - Millimeter:
69.596
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.41
Outside Diameter - Millimeter:
239.014
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.74
23026 CC/C3W33
Description
23026 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 200MM OD 52MM WID SHAFT MOUNT
Part # 23026 CC/C3W33
BDI # 1418933
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1040G20/52 SLEEVE
Description
1040G20/52 SLEEVE ; 744996 12-1/2" OD GEAR COUPLING STEEL
Part # 4400169
BDI # 18104826
Features
Component:
Sleeve Assembly
Width - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
4.375