F 2 1/8
Description
F 2 1/8 QD BUSHING ; 2-1/8" BORE 4-7/16" OD 3-5/8" LTB
Part # F 2 1/8
BDI # 608758
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
464483
Bushing Series:
F
6210-2RS1/C3
Description
6210-2RS1 /C3 DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 20MM WD SR 2 SEAL
Part # 6210-2RS1/C3
BDI # 1419047
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SDS 1 11/16
Description
SDS 1 11/16 QD BUSHING ; 1-11/16" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 1 11/16
BDI # 611124
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID
Global Part Number GPN:
374989
Bushing Series:
SDS
SAF 520
Description
SAF 520 PILLOW BLOCK HOUSING ; 2 BLT 6.125"X15.25"X8.5" CI
Part # SAF 520
BDI # 1266506
2 B 50 SDS
Description
2 B 50 SDS V-BELT SHEAVE ; 2 GROOVES 5.35" OD BUSHED
Part # 2 B 50 SDS
BDI # 616454
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580323
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2