Page 1 of 2

Next

Compare
F724-30-B5-G

COMPARE

F724-30-B5-G

Description
F724-30-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C

BOSTON GEAR

Part # 52002

BDI # 171515

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343628
Mounting Method: Direct Mounted
Overall Length - Inch: 8.44

Price Inventory : Available to order
Loading Price
QTY
LOR 142

COMPARE

LOR 142

Description
LOR 142 POSITRAC LABYRINTH SEAL ; NON-RETURNABLE 3 RING 160MM SHAFT DIA

SKF

Part # LOR 142

BDI # 1260979

Price Inventory : Available to order
Loading Price
QTY
LOR 156

COMPARE

LOR 156

Description
LOR 156 POSITRAC LABYRINTH SEAL ; 3 RING 6-1/16" SHAFT DIA AL

SKF

Part # LOR 156

BDI # 1260986

Price Inventory : Available to order
Loading Price
QTY
1108 X 1-1/8-KW

COMPARE

1108 X 1-1/8-KW

Description
1108 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 1.511" OD 7/8" LTB

DODGE

Part # 117077

BDI # 256119

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.511
Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Outside Diameter - Millimeter: 38.379

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Global Part Number GPN: 459789
Bushing Series: 1108

Price Inventory : Available to order
Loading Price
QTY
60BS45 2 3/16

COMPARE

60BS45 2 3/16

Description
60BS45 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 60BS45 2 3/16

BDI # 623170

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 10.752
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.176
Other Features: With 2 Set Screw
Global Part Number GPN: 35567
Pitch Diameter - Millimeter: 273.09
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY