Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
41
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2041
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Keyway on ID
Global Part Number GPN:
460328
Bushing Series:
5050
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
4
D80BTB19H
Description
D80BTB19H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80BTB19H
BDI # 608097
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30397
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed