Page 1 of 2

Next

Compare
116644.00

COMPARE

116644.00

Description
116644.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 116644.00

BDI # 20180546

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.87
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2/1 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
HB482 180-CC 8.29 1-1/4IN SHFT

COMPARE

HB482 180-CC 8.29 1-1/4IN SHFT

Description
H4C18S00829 HELICAL GEAR REDUCER ; 1-1/4" SHAFT DIA 7.5:1 RATIO

DODGE

Part # H4C18S00829

BDI # 298763

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 14.66
Overall Width - Inch: 8.98

Price Inventory : Available to order
Loading Price
QTY
50BS60 1 1/2

COMPARE

50BS60 1 1/2

Description
50BS60 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 60T 1-1/2" BORE

MARTIN SPROCKET & GR

Part # 50BS60 1 1/2

BDI # 621830

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.301
Other Features: With 2 Set Screw
Global Part Number GPN: 34834
Pitch Diameter - Millimeter: 303.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BTL38-2012

COMPARE

60BTL38-2012

Description
60BTL38-2012 ROLLER CHAIN SPROCKET

DODGE

Part # 104730

BDI # 252353

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 9.083
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.501
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 567930
Pitch Diameter - Millimeter: 230.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
UCFT209-28NPMZ2

COMPARE

UCFT209-28NPMZ2

Description
UCFT209-28NPMZ2 FLANGED BLOCK BEARING ; 1-3/4" ID 2-BOLT

AMI BEARINGS

Part # UCFT209-28NPMZ2

BDI # 112011

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Zinc Coated Insert | Has Slinger
Global Part Number GPN: 532986
Housing Style: 2 Bolt Flange Block
Housing Material: Nickel Plated Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY