Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.838
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
521852
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592044
Self Aligning:
No
SI 5920 HI TEMP 300ML IDH 235479
Description
SI 5920 HI TEMP 300ML IDH 235479 ; 82046 GASKETING5920 300ML
Part # 235479
BDI # 1056129
Features
Other Features:
Room Temperature Cure | High Performance | Low Volatility | Food Grade | Temperature Range -54 to 371 Deg C
Container Type:
Cartridge
Typical Use:
High Temperature | Copper
Texture:
Paste
Color:
Copper
Product Name:
Gasketing
Product Type:
RTV Silicone
SI 596 300ML IDH 198817
Description
SI 596 300ML IDH 198817 GASKETING ; 59675 SEALNT SUPERFLX RED 300ML
Part # 198817
BDI # 1055688
Features
Other Features:
Room Temperature Cure | Industrial Gasketing | Food Grade | Temperature Range -59 to 316 Deg C
Container Type:
Cartridge
Typical Use:
High Temperature | Red
Texture:
Paste
Color:
Red
Product Name:
Gasketing
Product Type:
RTV Silicone