623
Description
623 DEEP GROOVE BALL BEARING ; CLASS STD SINGLE ROW 2.25" ID 10EA/PAK
Part # 623
BDI # 1348089
Features
Enclosure:
Open
Component:
Cone
Outer Race Width - Millimeter:
4
Inch - Metric:
Inch
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
3214 A/C3
Description
3214 A/C3 ANG CONTACT BALL BRG ; 70MMX125MMX39.7MM
Part # 3214 A/C3
BDI # 1415521
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257994
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)