EM4102T

COMPARE

EM4102T

Description
EM4102T GENERAL PURPOSE AC MOTOR ; 20HP 1180RPM 3PH 60HZ 286T 1054M TEFC F1

BALDOR-RELIANCE

Part # EM4102T

BDI # 127403

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY