22647 / 2.25X4.003X0.438 CRWH1 R
Description
CRSEAL 22647 / 2.25X4.003X0.438 CRWH1 R ; SGL LIP SEAL
Part # 22647
BDI # 1246953
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184224
75X100X12 HMSA10 RG
Description
CRSEAL 75X100X12 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE
Part # 75X100X12 HMSA10 RG
BDI # 1415048
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608909
45069 / 4.5X5.751X0.438 CRWH1 R
Description
CRSEAL 45069 / 4.5X5.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 45069
BDI # 1244402
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186203
70X110X12 HMS5 RG
Description
CRSEAL 70X110X12 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 2.756MM SHAFT DIA 110MMB
Part # 70X110X12 HMS5 RG
BDI # 1258061
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608839
95X120X12 CRW1 R
Description
CRSEAL 95X120X12 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 3.74MM SHAFT DIA 120MM
Part # 95X120X12 CRW1 R
BDI # 1244211
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185716