60A30 X 2-7/8
Description
60A30 X 2-7/8 SPROCKET ; 3/4 PITCH 30 TEETH A HUB 2 7/8 BORE
Part # 60A30 X 2-7/8
BDI # 24433217
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore