N1500-7T 3/4IN KW 2PC KIT
Description
N1500-7T 3/4 KW 2PC KIT SPROCKET ; POR 614-301-1 MOLD NON-SPLIT ACETAL
Part # 9121149
BDI # 19435077
Features
Bore Profile:
Round
Pitch Diameter - Inch:
1.364
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
1.31
Outside Diameter - Millimeter:
33.274
Pitch Diameter - Millimeter:
34.65
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore