KU8500-14T 1IN SQ NYL
Description
KU8500-14T 1 SQ NYL SPROCKET ; SOLID
Part # 9121060
BDI # 19434658
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.402
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.4
Other Features:
8500 Series Machined Non-Split
Pitch Diameter - Millimeter:
86.411
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
40A20
Description
40A20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE A PLATE
Part # 40A20
BDI # 619431
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
31637
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
40A20 2-1/2
Description
40A20 2-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 20 TEETH
Part # 40A20 2-1/2
BDI # 22371675
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore