25B45
Description
25B45 ROLLER CHAIN SPROCKET ; 1/4" P 45T 1/2" MIN PLAIN BORE
Part # 25B45
BDI # 617898
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Global Part Number GPN:
36094
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore
80B17
Description
80B17 ROLLER CHAIN SPROCKET ; 1" P 17T 1" MIN PLAIN BORE
Part # 80B17
BDI # 625195
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
36368
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.725
Global Part Number GPN:
36518
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore
50B18SS
Description
50B18SS ROLLER CHAIN SPROCKET ; 5/8" P 18T 5/8" MIN PLAIN BORE STAINLESS
Part # 50B18SS
BDI # 621956
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
36576
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
80B20
Description
80B20 ROLLER CHAIN SPROCKET ; 1" P 20T 1" MIN PLAIN BORE
Part # 80B20
BDI # 625201
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
36371
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore