50B40
Description
50B40 ROLLER CHAIN SPROCKET ; 5/8" P 40T 3/4" MIN PLAIN BORE
Part # 50B40
BDI # 621989
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Global Part Number GPN:
36267
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
100BTB24
Description
100BTB24 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 24T BORE FOR 2517 BUSHING
Part # 100BTB24
BDI # 614253
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31919
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
50BS45 1 1/4
Description
50BS45 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 45T 1-1/4" BORE
Part # 50BS45 1 1/4
BDI # 621694
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Global Part Number GPN:
34049
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
50BTB54
Description
50BTB54 ROLLER CHAIN SPROCKET ; 5/8" P 54T BORE FOR 2012 BUSHING
Part # 50BTB54
BDI # 621931
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32157
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed