Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
FB4016 X 1 1/4
Description
FB4016 X 1 1/4 CHAIN CPLG FLG ; 1-1/4" BORE 1-31/32" HUB
Part # 099140
BDI # 251552
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
4016 1 3/16
Description
4016 1 3/16 CHAIN CPLG HUB ; 1-3/16" BORE 1-31/32" HUB DIA
Part # 4016 1 3/16
BDI # 620385
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
FB4016 X 1 1/8
Description
FB4016 X 1 1/8 CHAIN CPLG FLG ; 1.125" BORE X 1.969" DIA HUB
Part # 099106
BDI # 251519
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling