14MX-60S-68
Description
14MX-60S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196060
BDI # 1094985
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
D50CTB60
Description
D50CTB60 ROLLER CHAIN SPROCKET ; 5/8" P 60T DOUBLE BORE FOR 2517 BUSH
Part # D50CTB60
BDI # 607871
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30367
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
14MX-60S-37
Description
14MX-60S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193060
BDI # 1094984
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.178
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed