30Q50H14

COMPARE

30Q50H14

Description
30Q50H14 TIGEAR-2 REDUCER ; HOLLOW SIZES 23-32

DODGE

Part # 30Q50H14

BDI # 274686

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN: 348818
Mounting Method: Direct Mounted
Overall Length - Inch: 10.58

Price Inventory : Available to order
Loading Price
QTY