22205 E/C3

COMPARE

22205 E/C3

Description
22205 E/C3 SPHR ROLLER BRG ; 25MMX52MMX18MM SHAFT MOUNT

SKF

Part # 22205 E/C3

BDI # 1417373

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22313 E/C3

COMPARE

22313 E/C3

Description
22313 E/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID SHAFT MOUNT

SKF

Part # 22313 E/C3

BDI # 1418914

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23948 CC/W33

COMPARE

23948 CC/W33

Description
23948 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23948 CC/W33

BDI # 1421578

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22317 E/C3

COMPARE

22317 E/C3

Description
22317 E/C3 SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID SHAFT MOUNT

SKF

Part # 22317 E/C3

BDI # 1415218

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY