5308MFFG

COMPARE

5308MFFG

Description
MRC.5308MFFG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # MRC.5308MFFG

BDI # 662988

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256378
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5310MFFG1

COMPARE

5310MFFG1

Description
5310MFFG1 ANG CONTACT BALL BRG ; DOUBLE ROW

SKF

Part # 5310MFFG1

BDI # 664082

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: With Snap Ring
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY