NJ 203 ECP/C3
Description
NJ 203 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 17MMB 40MMOD 12 WID
Part # NJ 203 ECP/C3
BDI # 1420995
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454941
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
Radial Roller | Steel Cage
Global Part Number GPN:
374838
Self Aligning:
No
NA6902-XL
Description
NA6902-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 15MM BORE 28MM OD
Part # NA6902-XL
BDI # 1175484
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591540
Self Aligning:
No