D50CTB60
Description
D50CTB60 ROLLER CHAIN SPROCKET ; 5/8" P 60T DOUBLE BORE FOR 2517 BUSH
Part # D50CTB60
BDI # 607871
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30367
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
23948 CC/W33
Description
23948 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23948 CC/W33
BDI # 1421578
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing