Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454944
Number of Rows of Rollers:
Single Row
L44610-2
Description
L44610-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.98" OD 0.42" WD
Part # L44610-2
BDI # 1362763
Features
Component:
Cup
Width - Millimeter:
10.668
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Light Duty
Global Part Number GPN:
649329
Precision Class:
Standard
Width - Inch:
0.42
Basic Number:
L44610
4016 1 3/16
Description
4016 1 3/16 CHAIN CPLG HUB ; 1-3/16" BORE 1-31/32" HUB DIA
Part # 4016 1 3/16
BDI # 620385
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
FB4016 X 1 1/4
Description
FB4016 X 1 1/4 CHAIN CPLG FLG ; 1-1/4" BORE 1-31/32" HUB
Part # FB4016 X 1 1/4
BDI # 251552
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling