22205 E/C3
Description
22205 E/C3 SPHR ROLLER BRG ; 25MMX52MMX18MM SHAFT MOUNT
Part # 22205 E/C3
BDI # 1417373
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
L44610-2
Description
L44610-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.98" OD 0.42" WD
Part # L44610-20024
BDI # 1362763
Features
Component:
Cup
Width - Millimeter:
10.668
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Light Duty
Global Part Number GPN:
649329
Precision Class:
Standard
Width - Inch:
0.42
Basic Number:
L44610
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
NJ 205 ECP/C3
Description
NJ 205 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 25MMB 52MMOD 15 WID
Part # NJ 205 ECP/C3
BDI # 1420480
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454944
Number of Rows of Rollers:
Single Row
4016 1 3/16
Description
4016 1 3/16 CHAIN CPLG HUB ; 1-3/16" BORE 1-31/32" HUB DIA
Part # 4016 1 3/16
BDI # 620385
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling