623-2
Description
623-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 1-5/8" WD
Part # 623-20024
BDI # 1348100
Features
Component:
Cone
Width - Millimeter:
41.275
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Precision Class:
Standard
Width - Inch:
1.625
Basic Number:
623
7308 BECBP
Description
7308 BECBP ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308 BECBP
BDI # 1420693
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257605
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3310 A/C3
Description
3310 A/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 A/C3
BDI # 1416094
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257867
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22205 E/C3
Description
22205 E/C3 SPHR ROLLER BRG ; 25MMX52MMX18MM SHAFT MOUNT
Part # 22205 E/C3
BDI # 1417373
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
575-2;575-70000
Description
575-70000 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1-27/64" WID
Part # 575-70000
BDI # 1347068
Features
Component:
Cone
Width - Millimeter:
36.093
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Precision Class:
Standard
Width - Inch:
1.421
Basic Number:
575