623
Description
623 DEEP GROOVE BALL BEARING ; CLASS STD SINGLE ROW 2.25" ID 10EA/PAK
Part # 623
BDI # 1348089
Features
Enclosure:
Open
Component:
Cone
Outer Race Width - Millimeter:
4
Inch - Metric:
Inch
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
623-2
Description
623-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 1-5/8" WD
Part # 623-20024
BDI # 1348100
Features
Component:
Cone
Width - Millimeter:
41.275
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Precision Class:
Standard
Width - Inch:
1.625
Basic Number:
623
NJ 317 ECP
Description
NJ 317 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 317 ECP
BDI # 1420225
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455236
Number of Rows of Rollers:
Single Row