6202ZZ
Description
6202ZZ DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SHIELDED
Part # 6202ZZ
BDI # 1206064
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
7.874
Cable Diameter - Millimeter:
5.563
Face Width - Inch:
0.31
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing | Solid Web | Non-Ribbed
Product Name:
Cable Idler Pulley
626ZZ
Description
626ZZ DEEP GROOVE BALL BEARING ; 6MM ID 19MM OD 6MM W DOUBLE SHIELDED
Part # 626ZZ
BDI # 1207663
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258661
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Nominal Bolt Circle Diameter Round - Inch:
4.1
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551375
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
NP-16T
Description
NP-16T PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # 705374
BDI # 1402477
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row | Skwezloc
Global Part Number GPN:
6426
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2