VEM3554
Description
VEM3554 GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 56C 3524M TEFC F1
Part # VEM3554
BDI # 130871
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3538
Description
VEM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1775RPM 3PH 60HZ 56C 3514M TEFC F1
Part # VEM3538
BDI # 130863
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.24
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VM3538
Description
VM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1720RPM 3PH 60HZ 56C 3416M TEFC F1
Part # VM3538
BDI # 131167
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face