70X90X10 CRW1 V
Description
CRSEAL 70X90X10 CRW1 V SGL LIP SEAL ; 2.756MM SHAFT DIA 90MM HOUSING BORE
Part # 70X90X10 CRW1 V
BDI # 1414138
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184794
26177 / 2.625X3.5X0.375 CRW1 V
Description
CRSEAL 26177 / 2.625X3.5X0.375 CRW1 V ; SGL LIP SEAL
Part # 26177
BDI # 1248956
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184633