40BS16 1
Description
40BS16 1 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1" BORE
Part # 40BS16 1
BDI # 619563
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
33051
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
60BTB20
Description
60BTB20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 60BTB20
BDI # 623413
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32182
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
50BS14 1 1/4
Description
50BS14 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 14T 1-1/4" BORE
Part # 50BS14 1 1/4
BDI # 621276
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33998
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
50B36FH X 1-7/16
Description
50BS36 1 7/16 SPROCKET ; 1-7/16" HT
Part # 50BS36 1 7/16
BDI # 17159476
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
39018
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
80SK18
Description
80SK18 ROLLER CHAIN SPROCKET ; 1" P 18T BORE FOR SK BUSHING
Part # 80SK18
BDI # 625383
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31147
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed