70X90X10 CRW1 V

COMPARE

70X90X10 CRW1 V

Description
CRSEAL 70X90X10 CRW1 V SGL LIP SEAL ; 2.756MM SHAFT DIA 90MM HOUSING BORE

SKF

Part # 70X90X10 CRW1 V

BDI # 1414138

Features

Housing Bore - Millimeter: 90
Nominal Width - Millimeter: 10
Housing Bore - Inch: 3.543
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 2.756
Shaft Diameter - Millimeter: 70
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 184794

Price Inventory : Available to order
Loading Price
QTY
26177 / 2.625X3.5X0.375 CRW1 V

COMPARE

26177 / 2.625X3.5X0.375 CRW1 V

Description
CRSEAL 26177 / 2.625X3.5X0.375 CRW1 V ; SGL LIP SEAL

SKF

Part # 26177

BDI # 1248956

Features

Housing Bore - Millimeter: 88.9
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 3.5
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 2.625
Shaft Diameter - Millimeter: 66.675
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 184633

Price Inventory : Available to order
Loading Price
QTY