80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
60BTB20
Description
60BTB20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 60BTB20
BDI # 623413
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32182
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
80SK18
Description
80SK18 ROLLER CHAIN SPROCKET ; 1" P 18T BORE FOR SK BUSHING
Part # 80SK18
BDI # 625383
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31147
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
60BTB25
Description
60BTB25 ROLLER CHAIN SPROCKET ; 3/4" P 25T BORE FOR 2012 BUSHING
Part # 60BTB25
BDI # 623423
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32192
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
50SDS20
Description
50SDS20 ROLLER CHAIN SPROCKET ; 5/8" P 20T BORE FOR SDS BUSHING
Part # 50SDS20
BDI # 622118
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31002
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed