Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563388
Mounting Method:
Set Screw
L100 1 1/4X1/8 KW
Description
L100 1 1/4X1/8 KW JAW COUPLING HUB
Part # L100-HUB-1"-1/4X1/8KW
BDI # 21444535
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L095 5/8 3/16X3/32 KW
Description
L095 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 2.11" HUB DIA
Part # L095-HUB-5/8-3/16X3/32KW
BDI # 592634
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
YAR 207-104-2F
Description
YAR 207-104-2F INSERT BALL BRG ; NON-RETURNABLE 1-1/4"B IR WID 2.835"OD
Part # YAR 207-104-2F
BDI # 1422080
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564878
Mounting Method:
Set Screw
INS-SC-104
Description
INS-SC-104 INSERT BALL BRG ; 1-1/4" BORE IR WID 2.835" OD
Part # 123339
BDI # 258296
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
560700
Mounting Method:
Set Screw