40BS16 1
Description
40BS16 1 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1" BORE
Part # 40BS16 1
BDI # 619563
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
33051
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
FB4016 X 1
Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA
Part # 099105
BDI # 251518
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
60BTB16
Description
60BTB16 ROLLER CHAIN SPROCKET ; 3/4" P 16T BORE FOR 1610 BUSHING
Part # 60BTB16
BDI # 623405
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32174
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed